Zoro Homepage

Blank Label 3"W Silver, Polyester, Pk3000

  • Mfr # THT-18-486-3

  • Zoro # G3215317


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Material
Ultra Aggressive Metalized Polyester
Legend
Blank
Height
1 in
Label Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-486-3
Zoro #
G3215317
UPC #
662820207863
Country of Origin
Mexico

Dimensions

Height
1 in
Label Height
1 in
Width
3 in
Label Width
3 in
Max. Wire Size
1 AWG
Core Diameter
3 in
Label Thickness
0.0053 in
Roll Width
3 13/64 in

Details

Item
Precut Label Roll
Material
Ultra Aggressive Metalized Polyester
Legend
Blank
Color
Gray
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Roll
3,000
Temp. Range
-40 Degrees to 248 Degrees F
Compatible Mfr Part Number
IP-R4300, R4300
Adhesive
Adhesive
Label Color
Gray
Label Type
Metalized Polyester
Labels per Row
1
Material Series
B-486B
Adhesive Material
Rubber
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Product Type
Labels
Application
Asset Management/Tracking Identification, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Recommended Ribbon
IP-R4300, R4300
Secondary Label Included
No
Maximum Service Temperature
248 Degrees F
Label Finish
Matte

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.