Zoro Homepage

Blank Label, Vinyl, 5 in H, 1-3/4 in W

  • Mfr # 3460-BLANK

  • Zoro # G3036708


product price: $9.95
/ea

Key Features

Color
Yellow
Character Type
Blank
Package Type
Sheet
Glow-in-the-Dark
No
Character Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-BLANK
Zoro #
G3036708
UPC #
754473346508
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Height
5 in
Overall Width
1 3/4 in
Character Width
1 3/4 in

Description

Blank Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.