Blank Shipping Tag, Cardstock, 2-3/4" H x 1-3/8" W, Fluorescent Green, Rectangle, 1000 PK

  • Mfr # 102064

  • Zoro # G9387147


product price:  $147.59
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Height
2-3/4"
Width
1-3/8"
Tag Shape
Rectangle
No. of Ties Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102064
Zoro #
G9387147
UPC #
754473012885
Country of Origin
United States

Dimensions

Height
2-3/4"
Width
1-3/8"
Tag Width
1 3/8 in
Tag Height
2 3/4 in

Details

Item
Blank Shipping Tag
Material
Cardstock
Color
Fluorescent Green
Tag Shape
Rectangle
No. of Ties Included
0
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Grommet Material
Paper
Tag Color
Fluorescent Green
Background Color
Fluorescent Green
Laminated
No
Shape
Rectangle
Tag Style
Plain
Card Stock Gauge
30 Points
Tag Material
Cardstock
Shipping Tag Type
Colored
Tag Number
#1

Description

Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Green, Grommet Material Paper, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products