Blank Shipping Tag, Cardstock, 2-3/4" H x 1-3/8" W, Fluorescent Red, Rectangle, 1000 PK
Mfr # 102080
Zoro # G9387156
product price:Â $147.59
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Cardstock
Height
2-3/4"
Width
1-3/8"
Tag Shape
Rectangle
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102080
Zoro #
G9387156
UPC #
754473013042
Country of Origin
United States
Dimensions
Height
2-3/4"
Width
1-3/8"
Tag Height
2 3/4 in
Tag Width
1 3/8 in
Details
Material
Cardstock
Color
Fluorescent Red
Tag Shape
Rectangle
Shape
Rectangle
Item
Blank Shipping Tag
Write on Surface
Yes
No. of Ties Included
0
Indoor/Outdoor Usage
Indoor Only
Grommet Material
Paper
Laminated
No
Tag Color
Fluorescent Red
Background Color
Fluorescent Red
Tag Number
#1
Shipping Tag Type
Colored
Tag Style
Plain
Card Stock Gauge
30 Points
Tag Material
Cardstock
Description
Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Red, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.