Blank Shipping Tag, Polyester, 5-3/4" H x 3" W, Yellow, Rectangle, 25 PK
Mfr # 65350
Zoro # G5200824
product price: $47.15
/pk 25, $1.89/eaKey Features
Material
Polyester
Color
Yellow
Height
5-3/4"
Width
3"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65350
Zoro #
G5200824
UPC #
754473653507
Country of Origin
United States
Dimensions
Height
5-3/4"
Width
3"
Hole Size
3/8in
Tag Height
5 3/4 in
Tag Width
3 in
Details
Material
Polyester
Color
Yellow
Tag Shape
Rectangle
Grommet Material
No Grommet
No. of Ties Included
25
Includes
Nylon Fasteners
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Color
Yellow
Laminated
No
Write on Surface
Yes
Item
Blank Shipping Tag
Tie Material
Nylon
Background Color
Yellow
Shape
Rectangle
Shipping Tag Type
Colored
Tag Material
Polyester
Tag Style
Plain
Card Stock Gauge
30 Points
Description
Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Number Not Applicable, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color Yellow, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.