Blank Shipping Tag, Tyvek, 4-1/4" H x 2-1/8" W, White, Rectangle, 1000 PK
Mfr # 102035
Zoro # G9387253
product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Material
Tyvek
Color
White
Height
4-1/4"
Width
2-1/8"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102035
Zoro #
G9387253
UPC #
754473012595
Country of Origin
United States
Dimensions
Height
4-1/4"
Width
2-1/8"
Tag Width
2 1/8 in
Tag Height
4 1/4 in
Details
Material
Tyvek
Item
Blank Shipping Tag
Color
White
Tag Shape
Rectangle
No. of Ties Included
0
Grommet Material
Metal
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Color
White
Laminated
No
Background Color
White
Shape
Rectangle
Shipping Tag Type
Colored
Tag Number
#4
Tag Material
Tyvek
Tag Style
Plain
Card Stock Gauge
30 Points
Description
Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.