Blank Sign, 10" W, 7" H, No Text, Fiberglass, Yellow
Mfr # 76064
Zoro # G7410888
product price: $25.25
/eaKey Features
Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76064
Zoro #
G7410888
UPC #
754473760649
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.098"
Details
Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Description
Blank Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.