
Blank Sign, 10" W, 7" H, No Text, Plastic, White
Mfr # 25376
Zoro # G8415290
product price: $9.55
/eaKey Features
Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25376
Zoro #
G8415290
UPC #
754473253769
Country of Origin
Mexico
Dimensions
Width
10"
Height
7"
Thickness
0.059"
Details
Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
ANSI Compliant
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Description
Blank Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.