
Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White
Mfr # 13635
Zoro # G8411991
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
14-1/4"
Height
10-1/4"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13635
Zoro #
G8411991
UPC #
754473136352
Country of Origin
United States
Dimensions
Width
14-1/4"
Height
10-1/4"
Thickness
0.035"
Details
Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Standards
ASTM D 1593
Legend Style
Blank
Description
Custom Sign, Sign Subject Matter Blank, Height 10 1/4 in, Width 14 1/4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.