This item is Discontinued.

Brady Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, Yellow 13636

This item is Discontinued.

Brady

Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, Yellow (Discontinued)

Mfr # 13636
Zoro # G8605797
UPC # 754473136369
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13636
Zoro #
G8605797
UPC #
754473136369
Country of Origin
United States

Dimensions

Width
14-1/4"
Height
10-1/4"
Thickness
0.035"

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Blank
Double-Sided
No
Standards
ASTM D 1593
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F

Description

Sign Blank, Sign Subject Matter Blank, Height 10 1/4 in, Width 14 1/4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.