Shop BRADY
See all product information
Create Account
Blank Sign, 14in H x 20in W
- Mfr # 37571
- Zoro # G322965824
product price:Â
$
32.69
/ea
Key Features
Width
20 in
Sign Shape
Horizontal Rectangle
Thickness
0.004 in
Sign Background Color
Black on Orange
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37571
- Zoro #
- G322965824
- UPC #
- 754473167974
- Country of Origin
- United States
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- Black on Orange
- Item
- Sign
- Sign Material
- Vinyl
Dimensions
- Width
- 20 in
- Thickness
- 0.004 in
Description
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40 degrees farenheit to 180 degrees farenheit (-40 degrees celsius to 82 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.