Zoro Homepage

Blank Sign, 18" W, 18" H, No Text, Aluminum, Gray

  • Mfr # 65159

  • Zoro # G7393963


product price: $45.25
/ea

Key Features

Header
No Header
Legend
No Legend
Width
18"
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65159
Zoro #
G7393963
UPC #
754473651596
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.090"

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Gray
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 4956; ASTM D 523
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Blank
OSHA Compliant
No

Description

Blank Sign, Sign Subject Matter Blank, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.