Blank Sign, 20" W, 14" H, No Text, Fiberglass, Yellow
Mfr # 76045
Zoro # G7407561
product price: $51.15
/eaKey Features
Header
No Header
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76045
Zoro #
G7407561
UPC #
754473760458
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Details
Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
OSHA Compliant
No
Description
Blank Sign, Sign Subject Matter Blank, Height 14 in, Width 20 in, Sign Material Fiberglass, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.