Zoro Homepage

Blank Sign, 28" W, 20" H, No Text, Fiberglass, White

  • Mfr # 76036

  • Zoro # G7372500


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
28"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76036
Zoro #
G7372500
UPC #
754473760366
Country of Origin
United States

Dimensions

Width
28"
Height
20"
Thickness
0.098"

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Blank
OSHA Compliant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790

Description

Blank Sign, Sign Subject Matter Blank, Height 20 in, Width 28 in, Sign Material Fiberglass, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.