Zoro Homepage

Blank Sign, 3" W, 3" H, No Text, Polyester, White

  • Mfr # 89153

  • Zoro # G8610819


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Header
No Header
Legend
No Legend
Width
3"
Height
3"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89153
Zoro #
G8610819
UPC #
754473891534
Country of Origin
Mexico

Dimensions

Width
3"
Height
3"
Thickness
0.01 in

Description

Safety Sign, Square, No Text, Sign Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.