
Blank Sign, No Text, Acrylic, Clear
Mfr # 13639
Zoro # G8605620
product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13639
Zoro #
G8605620
UPC #
754473136390
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Details
Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Clear
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Blank
Description
Sign Blank, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.