Zoro Homepage

Blank Sign, No Text, Plastic, Yellow

  • Mfr # 13627

  • Zoro # G8417829


product price: $70.69
/pk 10, $7.07/ea

Key Features

Header
No Header
Legend
No Legend
Width
14-1/4"
Height
10-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13627
Zoro #
G8417829
UPC #
754473136277
Country of Origin
United States

Dimensions

Width
14-1/4"
Height
10-1/4"
Thickness
0.060"

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
OSHA Compliant
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No

Description

Sign Blank, Sign Subject Matter Blank, Height 10 1/4 in, Width 14 1/4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.