This item is Discontinued.

Brady Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English 25356

Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25356
  • Zoro # G2942558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25356
Zoro #
G2942558
UPC #
754473253561
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Safety Sign
Header
Caution
Legend
(Blank)
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
No
Standards
ASTM D 1593
Language
English
ANSI Compliant
No
Material
polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow

Description

Safety Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend (Blank), Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.