Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, Black, Square, 25 PK
Mfr # 87619
Zoro # G6112382
product price:Â $48.79
/pk 25, $1.95/eaKey Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87619
Zoro #
G6112382
UPC #
754473876197
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Material
Aluminum
Item
Blank Tag
Color
Black
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Number Series
Blank
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags, (25) String Ties
Serialization Method
None
Write on Surface
Yes
Graffiti Resistant
No
Abrasion Resistant
No
Valve Tag Application
General Purpose
Corrosion Resistant
No
Number Sequence
Not Numbered
Chemical Resistant
No
UV Resistant
No
Printed Language
No Text
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.