Blank Tag, Aluminum, 2 in H x 2 in W, 2 in Dia., Red, Round, 25 PK

  • Mfr # 49906

  • Zoro # G3189593


product price: $54.35
/pk 25, $2.17/ea

Key Features

Material
Aluminum
Height
2 in
Width
2 in
Character Series
Blank
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49906
Zoro #
G3189593
UPC #
754473499068
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Diameter
2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Blank Tag
Material
Aluminum
Color
Red
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Number Series
Blank
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags, (25) String Ties
Write on Surface
Yes
UV Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Printed Language
No Text
Graffiti Resistant
No
Valve Tag Application
General Purpose
Number Sequence
Not Numbered
Serialization Method
None
Corrosion Resistant
No

Description

Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.