Blank Tag, Plastic, 2 3/16 in H x 3 11/16 in W, Black, Rectangle
Mfr # 41920
Zoro # G3496851
product price: $3.15
/eaKey Features
Material
Plastic
Height
2 3/16 in
Width
3 11/16 in
Character Type
Blank
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41920
Zoro #
G3496851
UPC #
754473419202
Country of Origin
China
Dimensions
Height
2 3/16 in
Width
3 11/16 in
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.