Shop BRADY
See all product information
Create Account
Blank Tags, 2.5in H x 5in W, Steel, Silver, 10PK
- Mfr # 89227
- Zoro # G322966616
product price:Â
$
50.35
/pk of 10, $5.04/ea
Key Features
Width
5 in
Color
Silver
Material
Steel
Thickness
0.0262 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89227
- Zoro #
- G322966616
- UPC #
- 754473892272
- Country of Origin
- Mexico
- Color
- Silver
- Material
- Steel
- Item
- Tag
Dimensions
- Width
- 5 in
- Thickness
- 0.0262 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.