
Blank Tags, Plastic, Polyester, 2 3/16 in H x 3 11/16 in W, Not Applicable Dia., Purple, Rectangle
Mfr # TAG-UTIL-PUR15
Zoro # G916526776
product price: $3.19
/eaKey Features
Height
2 3/16 in
Tag Shape
Rectangle
Indoor/Outdoor Usage
Outdoor Only
Material
Plastic, Polyester
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAG-UTIL-PUR15
Zoro #
G916526776
UPC #
888434641309
Country of Origin
China
Dimensions
Height
2 3/16 in
Thickness
0.16 in
Width
3 11/16 in
Details
Item
Blank Tags
Tag Shape
Rectangle
Indoor/Outdoor Usage
Outdoor Only
Material
Plastic, Polyester
Color
Purple
Printed Language
No Text
Character Type
Blank
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
260 Degrees F
Valve Tag Application
General Purpose
Serialization Method
None
Corrosion Resistant
Yes
Description
Blank Tags, Valve Tag Application General Purpose, Tag Text Legend Not Applicable, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Applicable, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.