Shop BRADY
See all product information
Create Account
Blank Tags, Plastic, Polyester, 3 3/16 in H x 4 11/16 in W, Purple, Rectangle
- Mfr # TAG-UTIL-PUR25
- Zoro # G616526786
product price:Â
$
3.49
/ea
Key Features
Material
Plastic, Polyester
Height
3 3/16 in
Width
4 11/16 in
Color
Purple
Character Type
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-UTIL-PUR25
- Zoro #
- G616526786
- UPC #
- 888434641316
- Country of Origin
- China
- Item
- Blank Tags
- Material
- Plastic, Polyester
- Color
- Purple
- Character Type
- Blank
- Tag Shape
- Rectangle
- Printed Language
- No Text
- Indoor/Outdoor Usage
- Outdoor Only
- Valve Tag Application
- General Purpose
- Serialization Method
- None
- Minimum Service Temperature
- -40 Degrees F
- Corrosion Resistant
- Yes
- Maximum Service Temperature
- 260 Degrees F
- Shell Material
- Plastic, Polyester
- Wire Color
- Purple
- Traction Material
- Plastic, Polyester
Dimensions
- Height
- 3 3/16 in
- Width
- 4 11/16 in
- Thickness
- 0.164 in
Description
Blank Tags, Valve Tag Application General Purpose, Tag Text Legend Not Applicable, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Applicable, No Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.