
Blank Tags Polyester 5.75 in H x 3 in W Green 250/BX
Mfr # THT-288-851-GN
Zoro # G315723332
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
Green
Width
3 in
Label Material
Polyester
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-288-851-GN
Zoro #
G315723332
UPC #
754473543853
Country of Origin
United States
Dimensions
Width
3 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
Green
Label Material
Polyester
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Description
Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. Tags exceed OSHAs 50 lb. pull force requirement for tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock. A ribbon is required to print this material. Use Part Number R6202.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.