
Blank Tags Polyester 5.75 in H x 3 in W White 250/BX, 250PK
Mfr # THT-288-851-WT
Zoro # G808584150
product price: $594.99
/pk 250, $2.38/ea
Free Shipping & Returns
Key Features
Application
General Identification
Width
3 in
Height
5.75 in
Size
5.75 in H x 3 in W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-288-851-WT
Zoro #
G808584150
UPC #
754473543723
Country of Origin
United States
Dimensions
Width
3 in
Height
5.75 in
Size
5.75 in H x 3 in W
Label Maker Tape Thickness
0.0098 in
Details
Item
Tag
Application
General Identification
Color
White
Material
Polyester
Includes
Box of 250 Tags
Indoor/Outdoor Usage
Outdoor Use
Description
Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. Tags exceed OSHAs 50 lb. pull force requirement for tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock. A ribbon is required to print this material. Use Part Number R6202.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.