Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Tags Polyester 5.75 in H x 3 in W Yellow 250/BX

  • Mfr # THT-288-851-YL

  • Zoro # G315723226


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Color
Yellow
Label Material
Polyester
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-288-851-YL
Zoro #
G315723226
UPC #
754473543846
Country of Origin
United States

Dimensions

Width
3 in

Details

Indoor/Outdoor Usage
Outdoor Use
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Color
Yellow
Label Material
Polyester

Description

Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. Tags exceed OSHAs 50 lb. pull force requirement for tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock. A ribbon is required to print this material. Use Part Number R6202.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.