
Blank Tags, Stainless Steel, 2 3/16 in H x 3 11/16 in W, Not Applicable Dia., Silver, Rectangle
Mfr # TAG-UTIL-SS22
Zoro # G716526075
product price:Â $3.59
/eaKey Features
Height
2 3/16 in
Material
Stainless Steel
Indoor/Outdoor Usage
Outdoor Only
Color
Silver
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAG-UTIL-SS22
Zoro #
G716526075
UPC #
888434641323
Country of Origin
China
Dimensions
Height
2 3/16 in
Width
3 11/16 in
Thickness
0.02 in
Details
Material
Stainless Steel
Indoor/Outdoor Usage
Outdoor Only
Item
Blank Tags
Color
Silver
Tag Shape
Rectangle
Printed Language
No Text
Character Type
Blank
Valve Tag Application
General Purpose
Chemical Resistant
Yes
Serialization Method
None
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
1,500 Degrees F
Abrasion Resistant
Yes
Corrosion Resistant
Yes
Description
Blank Tags, Valve Tag Application General Purpose, Tag Text Legend Not Applicable, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Applicable, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.