Shop BRADY
See all product information
Create Account
Blank Valve Tags Plastic 3.2 in H x 4.7 in W Brown
- Mfr # 87711
- Zoro # G422966431
product price:
$
4.79
/ea
Sold in multiples of 3 for
$14.37
Key Features
Thickness
0.1642 in
Material
Laminated Polyester on a Plastic Tag
Width
4.7 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87711
- Zoro #
- G422966431
- UPC #
- 754473877118
- Country of Origin
- China
- Material
- Laminated Polyester on a Plastic Tag
- Item
- Tag
- Color
- Brown
Dimensions
- Thickness
- 0.1642 in
- Width
- 4.7 in
Description
Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant. Designed for use in the utility industry and other harsh environments. Has a label area of 2.5 in. H x 4 in. W or smaller. Withstands temperatures of -40 to 260° F. Has rounded corners and has pre-punched holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.