Warning Stake With Point, Reinforced Polymer, 66" H, 3-3/4" W, Green (Discontinued)
- Mfr # 96953
- Zoro # G5626573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96953
Zoro #
G5626573
UPC #
754473969530
Country of Origin
Unknown
Dimensions
Height
66
Width
3-3/4
Reflector Height
No Reflector
Post Width
3 3/4 in
Reflector Width
No Reflector
Overall Height
66 in
Thickness
1/2"
Reflector Depth
No Reflector
Post Depth
3 3/4 in
Description
Warning Stake With Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.