Zoro Homepage

BlankLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5905-BLANK

  • Zoro # G5737977


product price: $25.79
/pk 25, $1.03/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Type
Blank
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5905-BLANK
Zoro #
G5737977
UPC #
754473590871
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Character Width
1 in
Overall Width
1 in

Description

Blank Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.