Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlankLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5910-BLANK

  • Zoro # G5516445


product price: $22.69
/pk 25, $0.91/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Type
Blank
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910-BLANK
Zoro #
G5516445
UPC #
754473591625
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
1 in

Details

Item
Symbol Label
Material
Retroreflective Sheeting
Character Type
Blank
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(10) Cards
Color
Black On Orange
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
1
Number of Cards
25
Background Color
Orange
Package Type
Sheet
Character
Blank
Meets USCG Registration Guidelines
No
Embossed
No
Character Color Gradient
Solid Color
Visibility
Reflective
Characters Included
Blank
Adhesive Type
Permanent Adhesive
Application
Utility Plant Markings
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Label Finish
Gloss
APWA Compliant Color
No
Letter Casing
Uppercase

Description

Blank Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Orange, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.