Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlankLabel, 2-3/8inH, 1-1/2inW, PK10

  • Mfr # 3000-BLANK

  • Zoro # G3036726


product price: $16.49
/pk 10, $1.65/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 3/8 in
Character Height
2 in
Character Type
Blank
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-BLANK
Zoro #
G3036726
UPC #
754473033552
Country of Origin
Mexico

Dimensions

Overall Height
2 3/8 in
Character Height
2 in
Character Width
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Blank Labels
Material
Retroreflective Sheeting
Character Type
Blank
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Labels
Glow-in-the-Dark
Yes
Background Color
Silver
Markers per Card
1
Package Type
Sheet
Color
Glow In The Dark Border/Silver
Number of Cards
10
Character
Blank
Standards
2015/863, RoHS 2011/65/EU
Characters Included
Blank
Visibility
Glow-in-the-Dark
Letter Casing
Uppercase
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Application
General Identification
Character Color Gradient
Solid Color
Embossed
No

Description

Blank Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.