BlankLabel, 3-1/2inH, 2-1/2inW, PK10

  • Mfr # 3010-BLANK
  • Zoro # G9730393
product price: 
$
17.29
/pk of 10, $1.73/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
3 1/2 in
Character Height
3 in
Character Type
Blank
Number of Pieces
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3010-BLANK
Zoro #
G9730393
UPC #
754473033958
Country of Origin
Mexico
Item
Blank Labels
Material
Retroreflective Sheeting
Character Type
Blank
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic Retroreflective
Includes
(11) Labels
Character
Blank
Package Type
Sheet
Color
Glow In The Dark Border/Silver
Glow-in-the-Dark
Yes
Markers per Card
1
Number of Cards
10
Background Color
Silver
Standards
2015/863, RoHS 2011/65/EU
Font
Archivo Narrow
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Characters Included
Blank
Embossed
No
Self-Spacing/Aligning
No
APWA Compliant Color
No
Visibility
Glow-in-the-Dark
Application
General Identification
Shell Material
Retroreflective Sheeting
Wire Color
Glow In The Dark Border/Silver
Traction Material
Retroreflective Sheeting

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
2 1/2 in
Character Width
2 1/2 in

Description

Blank Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (11) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & reviews