Zoro Homepage

BlankLabel, 6-3/4inH, 6-1/4inW, PK10

  • Mfr # 175491

  • Zoro # G807194787


product price: $25.75
/pk 10, $2.58/ea

Key Features

Material
Polyester
Overall Height
6 3/4 in
Character Height
6 3/4 in
Character Color
Black
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175491
Zoro #
G807194787
UPC #
888434613948
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Character Height
6 3/4 in
Overall Width
6 1/4 in

Description

Blank Label, Adhesive Type Permanent Adhesive, Application Facility Identification, Hazard Communication Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 3/4 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.