Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlankLabel, 6inH, 3inW, PK10

  • Mfr # 3020-BLANK

  • Zoro # G5702225


product price: $34.19
/pk 10, $3.42/ea

Key Features

Material
Retroreflective Sheeting
Indoor/Outdoor Usage
Indoor/Outdoor
Overall Height
6 in
Number of Cards
10
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-BLANK
Zoro #
G5702225
UPC #
754473034092
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Character Width
3 in
Overall Width
3 in
Character Height
5 in

Details

Material
Retroreflective Sheeting
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
10
Character Type
Blank
Item
Blank Labels
Background Color
Silver
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Package Type
Sheet
Character
Blank
Markers per Card
1
Color
Glow In The Dark Border/Silver
Glow-in-the-Dark
Yes
Standards
2015/863, RoHS 2011/65/EU
Includes
(12) Labels
Number of Pieces
10
Application
General Identification
APWA Compliant Color
No
Characters Included
Blank
Character Color Gradient
Solid Color
Embossed
No
Self-Spacing/Aligning
No
Visibility
Glow-in-the-Dark
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive

Description

Blank Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (12) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.