BlankLabel, Polyester, 4inH, 4-1/4inW, PK10
Mfr # 175334
Zoro # G107194760
product price: $14.85
/pk 10, $1.48/eaKey Features
Material
Polyester
Overall Height
4 in
Character Height
4 in
Character Color
Black
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175334
Zoro #
G107194760
UPC #
888434612378
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
4 in
Overall Width
4 1/4 in
Description
Blank Label, Adhesive Type Permanent Adhesive, Application Facility Identification, Hazard Communication Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.