Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange Lockout Device, Red

  • Mfr # 149228

  • Zoro # G8520537


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Lockout Material
Aluminum/Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
7/25 in
Maximum Number of Padlocks
4
Overall Height
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149228
Zoro #
G8520537
UPC #
754473599522
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
7/25 in
Overall Height
14.6 in
Nut Dia.
0.790 in to 1.380 in
Fits Pipe Size
1/2 in to 3 in
Flange Size
13/16 in to 1-5/8 in
For Maximum Nut Diameter
1 3/8 in
For Minimum Flange Width
1/2 in
Overall Length
14.61 in
For Minimum Pipe Size
1/2 in
For Minimum Nut Diameter
1/2 in
For Maximum Flange Width
3 in
For Maximum Pipe Size
3 in

Details

Item
Blind Flange Lockout Device
Lockout Material
Aluminum/Steel
Lockout Color
Red
Maximum Number of Padlocks
4
For Use With
Pipeline Maintenance
Standards
OSHA 29 CFR 1910.147
Temp. Range
40 Degrees to 194 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Temperature
194 Degrees F

Description

Blind Flange Lockout Device, For Maximum Flange Width 3 in, For Maximum Nut Diameter 1 3/8 in, For Maximum Padlock Shackle Diameter 7/25 in, For Maximum Pipe Size 3 in, For Minimum Flange Width 1/2 in, For Minimum Nut Diameter 1/2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 4, For Use With Pipeline Maintenance, Lockout Color Red, Lockout Material Aluminum/Steel, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 14.6 in, Overall Length 14.61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.