Zoro Homepage

Blind Flange Lockout Device, Red

  • Mfr # 149230

  • Zoro # G8520528


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lockout Material
Aluminum/Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
7/25 in
Maximum Number of Padlocks
4
Overall Height
24.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149230
Zoro #
G8520528
UPC #
754473599546
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
7/25 in
Overall Height
24.6 in
Fits Pipe Size
14 in to 48 in
Flange Size
1-15/16 in to 3-5/16 in
Nut Dia.
1.930 in to 3.310 in
Overall Length
24.61 in
For Maximum Pipe Size
48 in
For Minimum Pipe Size
14 in
For Maximum Nut Diameter
3 5/16 in
For Minimum Flange Width
14 in
For Maximum Flange Width
48 in
For Minimum Nut Diameter
1 3/8 in

Details

Item
Blind Flange Lockout Device
Lockout Material
Aluminum/Steel
Lockout Color
Red
Maximum Number of Padlocks
4
For Use With
Pipeline Maintenance
Standards
OSHA 29 CFR 1910.147
Temp. Range
40 Degrees to 194 Degrees F
Maximum Temperature
194 Degrees F
Minimum Temperature
-40 Degrees F

Description

Blind Flange Lockout Device, For Maximum Flange Width 48 in, For Maximum Nut Diameter 3 5/16 in, For Maximum Padlock Shackle Diameter 7/25 in, For Maximum Pipe Size 48 in, For Minimum Flange Width 14 in, For Minimum Nut Diameter 1 3/8 in, For Minimum Pipe Size 14 in, Maximum Number of Padlocks 4, For Use With Pipeline Maintenance, Lockout Color Red, Lockout Material Aluminum/Steel, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 24.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.