Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, PK25

  • Mfr # 23210

  • Zoro # G4967907


product price:  $21.15
/pk 25, $0.85/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23210
Zoro #
G4967907
UPC #
754473232108
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Blank Tag
Material
Brass
Color
Brass
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
Blank
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
No
UV Resistant
No
Number of Printed Sides
1
Serialization Method
None
Maximum Service Temperature
1,200 Degrees F
Number Sequence
Not Numbered
Printed Language
No Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Valve Tag Application
General Purpose

Description

Valve tags help relay important pipe content information, valve identification or operation information at the point of need. Valve tags help relay important pipe content information, valve identification or operation information at the point of need.


•Constructed from 19 gauge cartridge brass (40 mils thick)
•Excellent chemical, oil and water resistance
•Create your own custom brass tags on-site with steel stamps (stamps sold separately)
•Brass valve tags are ideal for general purpose valve identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.