Blank Tag, Aluminum, 2 in H x 2 in W, 2 in Dia., Blue, Round, 25 PK

  • Mfr # 49907

  • Zoro # G3385112


product price:  $57.15
/pk 25, $2.29/ea

Key Features

Material
Aluminum
Height
2 in
Width
2 in
Character Series
Blank
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49907
Zoro #
G3385112
UPC #
754473499075
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Diameter
2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Blank Tag
Material
Aluminum
Color
Blue
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Shape
Round
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags, (25) String Ties
Abrasion Resistant
No
Serialization Method
None
Valve Tag Application
General Purpose
Corrosion Resistant
No
UV Resistant
No
Write on Surface
Yes
Graffiti Resistant
No
Printed Language
No Text
Chemical Resistant
No
Number Sequence
Not Numbered

Description

Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.