Blocking Arm, Fits Sz Up to 1 W
Mfr # 65402
Zoro # G4960907
product price: $27.19
/eaKey Features
Lockout Material
Fiberglass Reinforced Nylon
Lockout Color
Red
Overall Height
6.2 in
Overall Width
2.1 in
For Use With
Small Universal Valve Lockout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65402
Zoro #
G4960907
UPC #
754473654023
Country of Origin
China
Dimensions
Overall Height
6.2 in
Overall Width
2.1 in
Fits Handle Size
Up to 1" W x 0.6" Thickness
Blocking Arm Height
6.05 in
For Maximum Handle Width
1 in
For Maximum Handle Thickness
0.59 in
Lockout Depth
5.5 in
Blocking Arm Length
5.5 in
Overall Length
5 1/2 in
Details
Item
Blocking Arm
Lockout Material
Fiberglass Reinforced Nylon
Lockout Color
Red
For Use With
Small Universal Valve Lockout
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Temp. Range
0 Degrees to 250 Degrees F
Includes
Blocking Arm
Resistance Properties
Chemical Resistant, Impact Resistant
Vertical Arm Material
Nylon
For Valve Type
Universal
Horizontal Arm Material
Nylon
Compatible Lockout
Small Universal Valve Lockout
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Description
Blocking Arm, Blocking Arm Height 6.05 in, For Maximum Padlock Shackle Diameter Not Applicable, Maximum Number of Padlocks Not Applicable, Product Type Blocking Arm, Vertical Arm Material Nylon, Includes Blocking Arm, Blocking Arm Length 5.5 in, Compatible Lockout Small Universal Valve Lockout, For Maximum Handle Thickness 0.59 in, For Maximum Handle Width 1 in, For Valve Type Universal, Horizontal Arm Material Nylon, Lockout Color Red, Lockout Depth 5.5 in, Lockout Height 6.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.