Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Blocking Arms, Green 90893

Blocking Arms, Green (Discontinued)

  • Mfr # 90893
  • Zoro # G0784664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90893
Zoro #
G0784664
UPC #
662820050254
Country of Origin
United States

Dimensions

Length
7-3/4"

Details

Item
Blocking Bar
Material
Nylon
For Use With
2XU98, 2VU31
Color
Green
Standards
OSHA 1910.147
Lockout Type
Component
OSHA Compliant
Yes
Circuit Breaker Voltage
480/600

Description

Blocking Bar, For Use With 2XU98, 2VU31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.