Zoro Homepage

Bloodborne Pathogen Compliance Center

  • Mfr # BH2010

  • Zoro # G3912002


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Legend
Bloodborne Pathogen Compliance Center
Language
English
Subject Matter
Safety Data Sheets
Includes
Backboard, Binder, Wire Rack
Glow In The Dark
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2010
Zoro #
G3912002
UPC #
754473445065
Country of Origin
Mexico

Dimensions

Overall Height
20 in
Overall Width
14 in

Details

Item
Information Center
Legend
Bloodborne Pathogen Compliance Center
Language
English
Subject Matter
Safety Data Sheets
Includes
Backboard, Binder, Wire Rack
Glow In The Dark
No
Safety Banner Legend
Bloodborne Pathogen Compliance Center
Sign Legend Style
Symbol and Text
Write on Surface
No
Safety Training and Reference Material Title
Bloodborne Pathogen Compliance Center
Product Type
Bloodborne Pathogen Compliance Center
Preprinted Text
Bloodborne Pathogen Compliance Center
Standards
UNSPSC 60106108
Mounting Hardware Included
Yes
Number of Binders Included
1
Mounting Style
Wall-Mount
Included Hardware
(1) Backboard, (1) Binder (45299), (1) Wire Rack (43444)
Document Storage Component Color
Black, Orange, White
Binder Holder Material
Acrylic

Description

Bloodborne Pathogen Compliance Center, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Black, Orange, White, Included Hardware (1) Backboard, (1) Binder, (1) Wire Rack, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth Not Applicable, Overall Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.