Shop BRADY
See all product information
Create Account
Bloodborne Pathogens Universal Precautions For Those (Etc.), 18 in H x, 24 in W, Paper
- Mfr # PS125E
- Zoro # G616042347
product price:Â
$
24.85
/ea
Key Features
Legend
Bloodborne Pathogens Universal Precautions For Those (Etc.)
Material
Paper
Height
18 in
Width
24 in
Write on Surface
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS125E
- Zoro #
- G616042347
- UPC #
- 754473458492
- Country of Origin
- United States
- Legend
- Bloodborne Pathogens Universal Precautions For Those (Etc.)
- Material
- Paper
- Write on Surface
- No
- Printed Language
- English
- Legend Style
- Symbol and Text
- Sign Legend Style
- Symbol and Text
- Protective Coating
- Clear Film Laminate
- Safety Banner Legend
- Bloodborne Pathogens Universal Precautions For Those (Etc.)
- Item
- Biohazard Poster
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Height
- 18 in
- Width
- 24 in
Description
Biohazard Poster, Safety Banner Legend Bloodborne Pathogens Universal Precautions For Those (Etc.), Sign Legend Style Symbol and Text, Printed Language English, Width 24 in, Height 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.