Zoro Homepage

BLS1255 Laminating System

  • Mfr # 105038

  • Zoro # G4456331


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Lamination
Cold
Max. Document Width
12 in
For Use With
Aluminum and Clear Acrylic Sign Blank Panels, BLS 1255 Overlaminate, Powermark Signs
Thickness
35 mil
Length
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105038
Zoro #
G4456331
UPC #
662820570882
Country of Origin
China

Dimensions

Max. Document Width
12 in
Thickness
35 mil
Length
17 3/4 in
Height
15 1/8 in
Width
19 1/2 in
Overall Width
19 1/2 in
Overall Depth
17.75 in
Film Thickness - Maximum
35 mil
Overall Height
15 1/8 in
Laminating Width - Maximum
12 in

Details

Item
Manual Laminating Machine
Lamination
Cold
For Use With
Aluminum and Clear Acrylic Sign Blank Panels, BLS 1255 Overlaminate, Powermark Signs
Product Type
Laminating Machine
Compatible Brand
Brady
Power Source
Manual
Compatible Manufacturer Part Number
BLS1255
Lamination System
Cold

Description

Manual Laminating Machine, Cold, Length 17 3/4 in, Width 19 1/2 in, Height 15 1/8 in, Speed Not Applicable, Max. Document Width 12 in, Thickness 35 mil, Warm-Up Time Not Applicable, Voltage Not Applicable, For Use With Aluminum and Clear Acrylic Sign Blank Panels, BLS 1255 Overlaminate, Powermark Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.