Zoro Homepage

BLUE BADGE HOLDER

  • Mfr # 95071

  • Zoro # G5271655


product price: $12.39
/ea

Key Features

Material
Clip With Heavy Duty Nylon Cable
Color
Bue
Legend
No Legend
Product Type
Badge Holder
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95071
Zoro #
G5271655
UPC #
754473950712
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
1 1/4 in
Retractable Cord Extended Length
34 in
Overall Depth
1 1/4 in

Details

Item
Badge Holder
Material
Clip With Heavy Duty Nylon Cable
Color
Bue
Legend
No Legend
Product Type
Badge Holder
Background Color
Blue
Badge Attachment
Strap
Badge Orientation
Horizontal, Vertical
Retractability
Retractable

Description

Badge Holder, Material Clip With Heavy Duty Nylon Cable, Color Bue, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.