
Shop BRADY
See all product information
Board Inspection Arrows 0.19" H x, PK 25, BIA-WT-PK
Mfr # BIA-WT-PK
Zoro # G8514266
product price:Â $81.59
/pk 25, $3.26/eaKey Features
Material
Vinyl Cloth
Width
0-1/8 in
Height
0.19 in
Shape
Rectangle
Color
White on Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BIA-WT-PK
Zoro #
G8514266
UPC #
754473604387
Country of Origin
Mexico
Dimensions
Width
0-1/8 in
Height
0.19 in
Thickness
0.0088 in
Details
Material
Vinyl Cloth
Shape
Rectangle
Color
White on Black
Features
Abrasion-Resistant; Corrosion-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Adhesive
Repositionable Rubber
UV Resistant
Yes
Item
Repositionable Labels
Temp. Range
-40 to 176°F
Application
Circuit Board Labeling; Circuit Board; Inspection Repair
Finish
Matte
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.