Zoro Homepage

Boat Rescue Sign, Green on Glow, 6" W x 6" H, Square, Plastic

  • Mfr # 59101

  • Zoro # G7379990


product price: $19.49
/ea

Key Features

Legend
No legend
Sign Material
Plastic
Height
6"
Width
6"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59101
Zoro #
G7379990
UPC #
754473591014
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Thickness
0.063"

Details

Item
Custom Sign
Legend
No legend
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol
Printed Language
No Text
Sign Background Color
Green
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White

Description

Custom Sign, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.