Zoro Homepage

Border Line Tape, Roll, 1/4In W, 50 ft. L

  • Mfr # 121124

  • Zoro # G7480067


product price: $24.49
/ea

Key Features

Legend
No Legend
Material
vinyl
Width
1/4 in
Safety Tape Color
Yellow
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121124
Zoro #
G7480067
UPC #
754473706227
Country of Origin
United States

Dimensions

Width
1/4 in
Roll Length
50 ft
Tape Thickness
4 mil
Imperial Tape Length
50 ft
Imperial Tape Width
1/4 in

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 1/4 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.